Dawn® 38 oz. Dishwashing Liquid

Part #EPGC45113  |  Item #7485017

Size:

38 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cleans cooked on grease, dirt, food particles, organic matter
  • Tough on grease and leaves a pleasant scent
  • Application: Hand washing
  • Applicable material: Ceramic, Glass, metal, Plastic
  • Scent: Lemon
  • Color: Yellow
  • Volume: 32 ounce

Documents

Specifications

Collection: Dawn®

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Lemon

SCAQMD Compliant: No

Size: 38 oz