Dawn® 38 oz. Dishwashing Liquid Soap

Part #PPGC45112CT  |  Item #7465548  |  Manufacturer Part #PGC45112CT

Size:

38 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cleans cooked on grease, dirt, food particles, organic matter
  • Easily cuts through grease
  • Great for cleaning hard surfaces

Documents

Specifications

Collection: Dawn®

Color Finish: Blue

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Dishwashing Liquid

SCAQMD Compliant: No

Size: 38 oz