Dishwashing Soap, 1 gal, 4 Per Case
Dishwashing Soap, 1 gal, 4 Per Case
Frequently Purchased Together
Product Details
- Also effective on other surfaces with tough grease and grime build up such as floors, walls, stainless steel, and countertops
- Unscented
- Pre-wash formula designed to help fight tough baked on grease for pots and pans
- Capacity: 1 Gallon
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-14/25 in
- Length:
- 14-1/5 in
- Package Quantity:
- 4 Per Case
- Product Type:
- Original
- Size:
- 1 gal
- Weight:
- 35.79 lb
- Width:
- 9-47/50 in