1 x 3/4 in. FIPT Polyethylene Saddle
1 x 3/4 in. FIPT Polyethylene Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- Yes
- Color Finish Name:
- White
- End Connection 1:
- FPT
- End Connections:
- FIPS
- Fits Pipe Size:
- 1 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Tap Size:
- 3/4 in