2 in. Kwikcap Lid in Orange (Less Ring)

Part #DICAP2  |  Item #7764599  |  Manufacturer Part #ICAP-2

Call for Pricing EACH

Fitting Sizes:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Application: Cap

Clean Bagged: Yes

Color Finish: Orange

Color Finish Category: Oranges

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Product Type: Lid

Smart Home Enabled: No

UL Listed: No