2 in. Stainless Steel Shower Drain
Volga River Series 2 in. Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.19.3
- Adjustable:
- No
- Collection:
- Volga River Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-1/8 in
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Linear
- IAPMO Listed -:
- Yes
- Length:
- 24 in