Dawson *CVR* DAWSON COLLECTION 1 LGHT BATH

Part #E116701LED  |  Item #4854479  |  Manufacturer Part #11670/1-LED

Type:

E116701LED
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes easily replaceable medium base, screw-in LED bulb.
  • Dimmable 9.5 watt, with 800 lumen total output.

Specifications

Application: Indoor

Collection: Dawson

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 6 in

Height: 10 in

Light Bulb Base Type: Medium E-26

Material: [Glass, Metal]

Number Of Lights: 1

Type: E116701LED

Watts: 9.5

Width: 5 in