97% AFUE - 120,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Furnace
97% AFUE - 120,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 97.00 %
- AMP:
- 14.1
- BTU:
- 120000
- Blower Type:
- ECM
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29-1/2 in
- ETL Listed:
- No
- Emission:
- Standard NOx
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 35 in
- Ignition System:
- Direct Ignition
- Length:
- 29 in
- MBH:
- 120
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 1300
- Stages:
- Modulating
- Tonnage:
- 5.5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 208 lb
- Width:
- 24-1/2 in