4 Ton - Multi-Position - Aluminum and Steel - Fan - Coil - Galvanized

You last purchased this on
 
Day & Night®

FJM Series 4 Ton - Multi-Position - Aluminum and Steel - Fan - Coil - Galvanized

  • Fast #
  • Part #IFJMA4X48L0CB
  • Item #9888581
  • Manufacturer Part #FJMA4X48L0CB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

FJM Series 4 Ton - Multi-Position - Aluminum and Steel - Fan - Coil - Galvanized

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Multi-speed high-efficiency blower motor that can quietly deliver more even levels of temperature
  • Narrow design to fit tight spaces
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 10-year parts limited warranty*
  • Corrosion-free sloped drain pan design helps reduce condensate buildup
  • Compatible with standard size filters
  • Fully insulated cabinet
  • Corrosion-resistant all-aluminum coil
  • Requires Certification

Specifications

BTU:
48000
BTU Cooling Rating:
48000 Btu/h
Blower Type:
ECM
CFM:
1400 ft3/min
Coating:
Galvanized
Coil Type:
Fan
Collection:
FJM Series
Color Finish Name:
Taupe
Configuration:
Multi
Depth:
22-1/16 in
Height:
53-7/16 in
Length:
24-21/25 in
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Aluminum, Steel
Origin:
Global
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Weight:
154 lb
Width:
21-1/8 in