97% AFUE - 100,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Variable (Modulating) - Furnace

You last purchased this on
 
Day & Night®

G97CMN Series 97% AFUE - 100,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Variable (Modulating) - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

G97CMN Series 97% AFUE - 100,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Variable (Modulating) - Furnace

  • Fast #
  • Part #IG97CMN1002122A
  • Item #7857098
  • Manufacturer Part #G97CMN1002122A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Variable-speed blower motor and modulating gas valve provide our ultimate levels of even temperature control and comfort
  • Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 10-year no hassle Replacement™ Limited Warranty®
  • Air purifier and humidifier compatible
  • Wi-Fi® enabled remote access with the Ion™ system control
  • Fully insulated cabinet keeps the heat moving to your ductwork
  • As a modulating furnace, it operates at lower stages most of the time to save energy, smoothly ramping up the heat as temperatures drop
  • Lifetime heat exchanger limited warranty upon timely registration
  • 10-year parts limited warranty upon timely registration
  • Requires Certification

Specifications

AFUE:
98.00 %
AMP:
14.1
BTU:
100000
BTU Heat Rating:
100000 Btu/h
Blower Type:
Variable Speed
CFM:
2200 ft3/min
Collection:
G97CMN Series
Communicating:
Communicating
Condensing:
No
Configuration:
Upflow
Depth:
29-1/2 in
ETL Listed:
No
Emission:
Standard NOx
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Variable (Modulating)
Green Product:
Yes, Energy Star
Heat Exchanger Type:
RPJ®
Height:
38 in
Horsepower:
1 hp
Ignition System:
Direct Ignition
Length:
23 in
MBH:
100
Material:
Steel
Max CFM:
2200 cfm
Max Fuse Size:
20
Origin:
Domestic
Phase:
Single Phase
Power Source:
Gas
RPM:
1300
Stages:
Modulating
Temperature Range:
45 to 75 Deg F (25 to 42 Deg C)
Tonnage:
5.5 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
110/125V
Weight:
184 lb
Width:
31 in