97% AFUE - 60,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Variable (Modulating) - Furnace
G97CMN Series 97% AFUE - 60,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Variable (Modulating) - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Variable-speed blower motor and modulating gas valve provide our ultimate levels of even temperature control and comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year no hassle Replacement™ Limited Warranty®
- Air purifier and humidifier compatible
- Wi-Fi® enabled remote access with the Ion™ system control
- Fully insulated cabinet keeps the heat moving to your ductwork
- As a modulating furnace, it operates at lower stages most of the time to save energy, smoothly ramping up the heat as temperatures drop
- Lifetime heat exchanger limited warranty upon timely registration
- 10-year parts limited warranty upon timely registration
Specifications
- AFUE:
- 98.00 %
- AMP:
- 9
- BTU:
- 60000
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- Variable Speed
- Collection:
- G97CMN Series
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Upflow
- Depth:
- 29-1/2 in
- ETL Listed:
- No
- Emission:
- Standard NOx
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Variable (Modulating)
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- RPJ®
- Height:
- 38 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Ignition
- Length:
- 19 in
- MBH:
- 60
- Material:
- Steel
- Max CFM:
- 1400 cfm
- Max Fuse Size:
- 15
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 1300
- Stages:
- Modulating
- Temperature Range:
- 35 to 65 Deg F (19 to 36 Deg C)
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 110/125V
- Weight:
- 159 lb
- Width:
- 31 in