96% AFUE - 60,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Two-Stage - Furnace

You last purchased this on
 
Day & Night®

KeepRite® 96% AFUE - 60,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Two-Stage - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

KeepRite® 96% AFUE - 60,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Two-Stage - Furnace

  • Fast #
  • Part #IG96VTN0601714A
  • Item #7857057
  • Manufacturer Part #G96VTN0601714A
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Variable-speed blower motor and two-stage gas valve provide enhanced levels of even temperature control and comfort
  • Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 10-year parts limited warranty upon timely registration
  • High temperature limit control prevents overheating
  • 5-year no hassle Replacement™ Limited Warranty® 10-year parts limited warranty upon timely registration+
  • Air purifier and humidifier compatible
  • Fully insulated cabinet helps keep the heat moving to your ductwork
  • Lifetime Heat Exchanger Limited Warranty upon timely registration
  • Requires Certification

Specifications

AFUE:
96.00 %
AMP:
10.9, 14.6
Application:
Residential
BTU:
60000
BTU Heat Rating:
60000 Btu/h
Blower Type:
Variable Speed
Collection:
KeepRite®
Communicating:
Communicating
Condensing:
No
Configuration:
Upflow
Depth:
29-1/2 in
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Green Product:
Yes, Energy Star
Heat Exchanger Type:
RPJ®
Height:
38 in
Horsepower:
3/4 hp
ISO:
ISO 9001
Ignition System:
Direct Ignition
Length:
19 in
MBH:
60
Material:
Steel
Max CFM:
1400 cfm
Max Fuse Size:
15
Origin:
Domestic
Phase:
Single Phase
Power Source:
Gas
RPM:
1200
Stages:
Two Stage
Tonnage:
3.5 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
110/125V
Weight:
156 lb
Width:
31 in