96% AFUE - 80,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Two-Stage - Furnace
KeepRite® 96% AFUE - 80,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Two-Stage - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Variable-speed blower motor and two-stage gas valve provide enhanced levels of even temperature control and comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty upon timely registration
- High temperature limit control prevents overheating
- 5-year no hassle Replacement™ Limited Warranty® 10-year parts limited warranty upon timely registration+
- Air purifier and humidifier compatible
- Fully insulated cabinet helps keep the heat moving to your ductwork
- Lifetime Heat Exchanger Limited Warranty upon timely registration
Specifications
- AFUE:
- 96.00 %
- AMP:
- 11.3, 14.7, 14.9, 19.3
- Application:
- Residential
- BTU:
- 80000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- Variable Speed
- Collection:
- KeepRite®
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Upflow
- Depth:
- 29-1/2 in
- ETL Listed:
- No
- Emission:
- Standard NOx
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- RPJ®
- Height:
- 38 in
- Horsepower:
- 1 hp
- ISO:
- ISO 9001
- Ignition System:
- Direct Ignition
- Length:
- 23 in
- MBH:
- 80
- Material:
- Steel
- Max CFM:
- 2000 cfm
- Max Fuse Size:
- 20
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 1200
- Stages:
- Two Stage
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 110/125V
- Weight:
- 161 lb
- Width:
- 31 in