3 Ton - up o 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
N4A3 Series 3 Ton - up o 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quiet performance (as low as 73 decibels)
- Single-stage compressor operation
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Durable, protective inlet grille panels allow easy coil cleaning
- 10-year parts limited warranty
- System protecting filter drier
- Designed for corrosion resistance and lasting performance
- Durably built to with stand bad weather and debris
- Non-ozone depleting R-410A refrigerant
- Baked-on powder coat finish over galvanized steel
Specifications
- AMP:
- 1.05, 12.20, 16.4, 80.1
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 2750 ft3/min
- Collection:
- N4A3 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 75 dB
- Depth:
- 31-3/16 in
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- Factory Std. Refrigerant Charge:
- 83 oz
- Height:
- 25-31/100 in
- Horsepower:
- 1/5 hp
- Length:
- 31-19/100 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3167 cfm
- Max Fuse Size:
- 25
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Sound Blanket:
- No
- Stages:
- 1
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 131 lb
- Width:
- 31-19/100 in