5 Ton - 15.2 SEER2 - 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
N4H5S 5 Ton - 15.2 SEER2 - 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quiet performance (as low as 69 decibels)*
- Single-stage compressor operation
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed for corrosion resistance and lasting performance
- 10-year parts limited warranty
- Durably built to with stand bad weather and debris
- Dual fuel capable with a compatible gas furnace and thermostat for energy-saving heating
Specifications
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- CFM:
- 4779 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- N4H5S
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 69 dB
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF2:
- 8.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 38-22/25 in
- Length:
- 35 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Origin:
- Global
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Stages:
- 1
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 260 lb
- Width:
- 35 in