5 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
PGD4 Series 5 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet performance (as low as 70 decibels)
- Multi-speed blower motor for improved temperature and humidity control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty
- Ultra-Low NOx models available for California
- 3-year no hassle Replacement™ limited warranty
- Designed for lasting performance
- Built to withstand bad weather and debris
- 15-year heat exchanger limited warranty
Specifications
- AFUE:
- 81.00 %
- AMP:
- 0.65, 1.2, 134, 26.4, 41.8, 7.6
- Application:
- Light Commercial, Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 56000 Btu/h
- BTU Heat Rating:
- 90000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1750 ft3/min
- Coil Type:
- Tin Plated
- Collection:
- PGD4 Series
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 77 dB
- Depth:
- 44-1/8 in
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 54-3/4 in
- Horsepower:
- 1/5 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 44-1/8 in
- MBH:
- 90
- Max CFM:
- 3600 cfm
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- RPM:
- 1040
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 509 lb
- Width:
- 48-3/16 in