5 Ton 14 SEER R-410A Packaged Heat Pump
PHD4 5 Ton 14 SEER R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet performance (as low as 70 decibels)
- Multi-speed blower motor for better temperature and humidity control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 3-year no hassle replacement™ limited warranty
- 10-year parts limited warranty
- Designed for lasting performance
- Built to withstand bad weather and debris
Specifications
- AMP:
- 0.5, 4, 52, 7.8
- Application:
- Commercial
- BTU:
- 60000
- BTU Cooling Rating:
- 57500 Btu/h
- BTU Heat Rating:
- 57500 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- PHD4
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 75 dB
- Depth:
- 44-3/16 in
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 8
- Height:
- 54-3/4 in
- Horsepower:
- 1/2 hp
- Length:
- 44-3/16 in
- MBH:
- 60
- Max CFM:
- 3800 cfm
- Max Fuse Size:
- 20
- Origin:
- Global
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 487 lb
- Width:
- 48-3/16 in