12A 240V Time Delay Double Pole Double Throw Relay

Part #D1EJP5  |  Item #7463387  |  Manufacturer Part #1EJP5

Call for Pricing EACH

Volts:

240V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 12

Product Type: Terminal Cleaner

Time Delay: No

UL Listed: No

Volts: 240V