15A 11 Pins Square Relay Socket

Part #DAY5X853  |  Item #7463386  |  Manufacturer Part #5X853

Call for Pricing EACH

AMP:

15
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

Height: 1-3/100 in

Length: 3-3/20 in

Portable: No

Tool Type: Relay Socket

UL Listed: No

Volts: 300V

Width: 1-7/10 in