Dayton
16 x 20-1/2 in. Undermount Stainless Steel Bar Sink in Radiant Satin
Part #DDXUH1318 | Item #4395844 | Manufacturer Part #DXUH1318
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- 18-GAUGE STAINLESS STEEL: High-quality 18-gauge thickness and 300 Series stainless steel for lasting durability.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 21".
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.3
Application: Multi-Family
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.4
Color Finish: Radiant Satin
Color Finish Category: Stainless Steel
Depth: 8 in
Drain Location: Center
Drain Opening: 3-1/2 in
Gauge: 18
Hardware Included: No
Height: 8 in
IAPMO Listed: Yes
Length: 16 in
Material: Stainless Steel
Material Type: 301
Number Of Bowls: 1
Number of Holes: No Hole
Origin: Domestic
Overall Sink Size: 16 in x 20-1/2 in
Side Spray: No
Sink Bowl Size: 13-1/2 in x 18 in x 8 in
Sink Depth: 8 in
Sink Installation Type: Undermount
Sink Material: Stainless Steel
Sink Size Range: Less than 20 in
Style: Traditional
Thickness: 0.0461 in
Weight: 9.5
Width: 20-1/2 in