Dayton

18 x 19 in. Bottom Grid in Polished Stainless Steel for 18 x 18-1/2 in. Bowl

Part #DGOBG1819SS  |  Manufacturer Part #GOBG1819SS

Color/Finish:
Polished Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • POT FILLER: Wall mount design is perfect for filling large pots on the stove.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Specifications

ADA Compliant: No

Application: [Residential, Multi-Family]

Brand Model Compatibility: 18 in x 18-1/2 in Bowl

CARB OTC LEED Compliant: No

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 1 in

IAPMO Listed: No

Length: 16-3/4 in

Material: Stainless Steel

Origin: Global

Side Spray: No

Thickness: 1 in

Width: 17-1/4 in