0 items

Dayton 2-Bowl Stainless Steel Kitchen Sink

DD23319

Faucet Installation

Starting at $174.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complies with ANSI standard A112.19.3M
  • Coved corners: interior vertical and horizontal corners are rounded to a minimum of 2 1/4" radii
  • Finish: exposed surfaces with highshine bowl radius
  • Furnished with appropriate number of clips and screws to provide a secure installation
  • Seamlessly drawn of heavy gauge, Nickel bearing Stainless Steel
  • Underside: fully undercoated to prevent condensation and deaden sound

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 14 in x 6-5/16 in
CSA Certified
CSA B45.4
Center Size
4 in
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
6-7/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
22
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 19 in
Sink Size Range
31 in - 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday