Dayton 2-Bowl Stainless Steel Kitchen Sink

DD23322

Number of Holes

Starting at $165.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Stainless Steel double bowl kitchen sink
  • Three faucet holes
  • W: 22" L: 33" 3 1/2" drain opening

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Center Size
4 in
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
6-9/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
22
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Number of Holes
3 Hole
Overall Sink Size
33 in x 22 in
Sink Bowl Size
14 in x 15-3/4 in x 6-3/8 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday