Dayton 2-Hole 1-Bowl Topmount and Undermount Rectangular Kitchen Sink with Center Drain in Elite Satin

DDSESR12722MR2

Color Finish

(Pricing is for Elite Satin)

$247.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
4 in
Color Finish
Elite Satin
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
300L
Number Of Bowls
1
Number of Holes
2 Hole
Overall Sink Size
27 in x 22 in
Shape
Rectangular
Sink Bowl Size
24 in x 16 in x 8 in
Sink Size Range
26 in - 30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday