2-Hole Stainless Steel Bar Compartment Sink
2-Hole Stainless Steel Bar Compartment Sink
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15" x 15"
- Self rimming
- Single bowl bar sink, Stainless Steel
- KIT INCLUDES: D11515 sink, LKA2475LF faucet, drain; save the time of having to purchase each item separately.
- DRAIN OPENING: Sink drain opening measures 2".
- CABINET SIZE: Minimum cabinet size for this sink is 18".
- Also includes drain fitting with basket strainer
- Includes gooseneck faucet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 5-5/32 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Gauge (metal):
- 23 ga
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 12 in x 10 in x 5 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in x 5-1/8 in