26-1/2 x 18-1/2 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Radiant Satin
26-1/2 x 18-1/2 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Radiant Satin
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: High-quality 18-gauge thickness and 300 Series stainless steel for lasting durability.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Capacity:
- 12.6 gal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Radiant Satin
- Depth:
- 8 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- Length:
- 26-1/2 in
- Material Type:
- 300
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 24 in x 16 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Style:
- Traditional
- Thickness:
- 0.0461 in
- Weight:
- 19.5 lb
- Width:
- 18-1/2 in