Dayton

3-Hole 2-Bowl Stainless Steel Kitchen Sink with J-Channel

Part #DDSEJ233223  |  Manufacturer Part #DSEJ233223

Number of Holes:

3 Hole
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elite Stainless Steel double bowl kitchen sink
  • W: 22" L: 33"; "J" Channel Type Fastening
  • 3 Faucet Holes
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.19.3

CSA Certified: CSA B45.4

Center Size: 4 in

Color Finish: Satin

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 20

IAPMO Listed: Yes

Number Of Bowls: 2

Number of Holes: 3 Hole

Overall Sink Size: 33 in x 22 in x 8-1/16 in

Sink Bowl Size: 14 in x 15-3/4 in x 7-7/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel