Dayton

33 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Elite Satin

Part #DDSE133224  |  Manufacturer Part #DSE133224

Number of Holes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quiet: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • Single bowl: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • Center drain: Drain is conveniently placed in the center of the sink.
  • Made in the USA: This Elkay product is proudly made in the USA.
  • Drain Opening: Sink drain opening measures 3-1/2".
  • Cabinet size: Minimum Cabinet size for this sink is 30".
  • Commercial grade 20-gauge thickness and 300 Series stainless steel for everyday use.
  • Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Specifications

ADA Compliant: No

Color Finish: Elite Satin

Color Finish Category: Stainless Steel

Depth: 8-1/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 20

Height: 8-1/16 in

IAPMO Listed: Yes

Installation Type: Self-rimming/Drop-in

Length: 33 in

Material: Stainless Steel

Material Type: 300

Number Of Bowls: 1

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in

Shape: Rectangular

Sink Bowl Size: 28 in x 15-3/4 in x 7-7/8 in

Sink Depth: 8-1/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

Width: 22 in