Dayton 4-Hole 2-Bowl Kitchen Sink with Rear Center Drain in Satin

DGE233224

Color/Finish

(Pricing is for Satin)

$227.05

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
12 in
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
5-3/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Gauge
22
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Number of Holes
4 Hole
Overall Sink Size
33 in x 22 in
Right Bowl Size
14 in x 15-3/4 in x 5-3/8 in
Shape
Rectangular
Sink Bowl Size
14 in x 15-3/4 in x 5-3/8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday