Dayton

Dayton® 1-Bowl Undermount Bar Sink in Radiant Satin

Part #DDXUH12FB  |  Manufacturer Part #DXUH12FB

Color/Finish:
Radiant Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Formed of Nickel bearing Stainless Steel
  • Exposed surfaces are polished
  • Underside: fully undercoated to dampen sound and prevent condensation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Dayton®

Color Finish: Radiant Satin

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: Yes

Material: Stainless Steel

Material Type: 304L

Number Of Bowls: 1

Overall Sink Size: 14-1/2 in x 6 in

Sink Bowl Size: 12 in x 6 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel