21 x 15-3/4 x 5-1/4 in. 5-Hole Stainless Steel Service Sink in Satin

You last purchased this on
 
Dayton

Dayton 21 x 15-3/4 x 5-1/4 in. 5-Hole Stainless Steel Service Sink in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dayton

Dayton 21 x 15-3/4 x 5-1/4 in. 5-Hole Stainless Steel Service Sink in Satin

  • Fast #
  • Part #DGE12521R5
  • Item #4220117
  • Manufacturer Part #GE12521R5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Multi-Family
BAA Compliant:
Yes
CSA Certified:
CSA B45.4
Collection:
Dayton
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear Right
Drain Opening:
3-1/2 in
Gauge (metal):
22 ga
Hardware Included:
Yes
Height:
5-3/8 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
25 in
Material:
Stainless Steel
Material Type:
301
Number of Bowls:
1
Number of Holes:
5 Hole
Origin:
Domestic
Side Spray:
No
Sink Bowl Size:
21 in x 15-3/4 in x 5-1/4 in
Sink Depth:
5-3/8 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 1-1/4 in
Thickness:
0.0291 in
Type:
DGE12521R5
Volts:
115V
Watts:
665 W
Weight:
6.41 lb
Width:
21-1/4 in