25 x 21-1/4 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Satin
Dayton 25 x 21-1/4 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 300 SERIES STAINLESS STEEL: Designed for everyday use.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- MADE IN THE USA: This Elkay product is proudly made in the USA.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Collection:
- Dayton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 5-3/8 in
- Drain Location:
- Rear Right
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 22 ga
- Hardware Included:
- Yes
- Height:
- 5-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 25 in
- Material Type:
- 300
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 21 in x 15-3/4 in x 5-1/4 in
- Sink Depth:
- 5-3/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 21-1/4 in
- Style:
- Traditional
- Thickness:
- 0.0291 in
- Weight:
- 6.41 lb
- Width:
- 21-1/4 in