Dayton® 33 x 19 in. 2 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin

Part #DD23319MR2  |  Item #4220161  |  Manufacturer Part #D23319MR2

$ 125.45 EACH
(Pricing is for 2 Hole)

Number of Holes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: Multi-Family

BAA Compliant: Yes

CSA Certified: CSA B45.4

Center Bowl Size: 14 in x 14 in x 6-5/16 in

Collection: Dayton®

Color Finish: Satin

Color Finish Category: Stainless Steel

Depth: 6-7/16 in

Drain Location: [Center, Center]

Drain Opening: 3-1/2 in

Faucet Connection: [NPT, Female]

Faucet Material: Brass

Gauge: 22

Handle Type: Wristblade

Hardware Included: Yes

Height: 6-7/16 in

IAPMO Listed: Yes

Length: 33 in

Material: Stainless Steel

Material Type: 300

Number Of Bowls: 2

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Overall Sink Size: 33 in x 19 in

Right Bowl Size: 14 in x 14 in x 6-5/16 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 14 in x 14 in x 6-5/16 in

Sink Depth: 6-7/16 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Spout Height: 10-1/2 in

Spout Reach: 8 in

Spout Type: High Arc

Style: Traditional

Thickness: 0.0291 in

Weight: 6.5

Width: 19 in