33 x 19 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin

You last purchased this on
 
Dayton

33 x 19 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dayton

33 x 19 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin

  • Fast #
  • Part #DD233194
  • Item #8627
  • Manufacturer Part #D233194
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Multi-Family
BAA Compliant:
Yes
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Depth:
6-7/16 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Connection:
NPSM, Male
Faucet Material:
Brass
Gauge (metal):
22 ga
Handle Type:
Lever
Hardware Included:
Yes
Height:
6-7/16 in
IAPMO Listed -:
Yes
Length:
33 in
Material Type:
300
Number of Bowls:
2
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Domestic
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size, Center:
14 in x 14 in x 6-5/16 in
Sink Bowl Size, Left:
14 in x 14 in x 6-5/16 in
Sink Bowl Size, Right:
14 in x 14 in x 6-5/16 in
Sink Depth:
6-7/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Spout Height:
10-11/16 in
Spout Reach:
5-1/8 in
Spout Type:
Gooseneck
Style:
Traditional
Thickness:
0.0291 in
Type:
DD233194
Weight:
6.5 lb
Width:
19 in