33 x 21-1/4 in. 2 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Elite Satin

You last purchased this on
 
Dayton

Dayton® 33 x 21-1/4 in. 2 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Elite Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dayton

Dayton® 33 x 21-1/4 in. 2 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Elite Satin

  • Fast #
  • Part #DDSE233212
  • Item #4220132
  • Manufacturer Part #DSE233212
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 20-GAUGE STAINLESS STEEL: Commercial grade 20-gauge thickness and 300 Series stainless steel for everyday use.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Multi-Family
BAA Compliant:
Yes
CSA Certified:
CSA B45.4
Collection:
Dayton®
Color Finish Category:
Stainless Steel
Color Finish Name:
Elite Satin
Depth:
8-1/16 in
Drain Location:
Center, Center
Drain Opening:
3-1/2 in
Gauge (metal):
20 ga
Hardware Included:
Yes
Height:
8-1/16 in
IAPMO Listed -:
Yes
Length:
33 in
Material Type:
300
Number of Bowls:
2
Number of Holes:
2 Hole
Origin:
Domestic
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size, Left:
14 in x 15-3/4 in x 7-7/8 in
Sink Bowl Size, Right:
14 in x 15-3/4 in x 7-7/8 in
Sink Depth:
8-1/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 21-1/4 in
Style:
Transitional
Thickness:
0.0351 in
Weight:
14.75 lb
Width:
21-1/4 in