33 x 21-1/4 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Elite Satin
33 x 21-1/4 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Elite Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- 20-GAUGE STAINLESS STEEL: Commercial grade 20-gauge thickness and 300 Series stainless steel for everyday use.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Elite Satin
- Depth:
- 8-1/16 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- Hardware Included:
- Yes
- Height:
- 8-1/16 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material Type:
- 300
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Left:
- 14 in x 15-3/4 in x 7-7/8 in
- Sink Bowl Size, Right:
- 14 in x 15-3/4 in x 7-7/8 in
- Sink Depth:
- 8-1/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Style:
- Transitional
- Thickness:
- 0.0351 in
- Weight:
- 14.75 lb
- Width:
- 21-1/4 in