Dayton 33 x 21-1/4 in. 1-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin

Part #DGE23321  |  Manufacturer Part #GE233211

Starting at
$ 155.35 EACH

Number of Holes

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: [Commercial, Multi-Family, Residential]

BAA Compliant: Yes

CSA Certified: CSA B45.4

Center Bowl Size: 14 in x 15-3/4 in x 5-1/4 in

Collection: Dayton

Color Finish: Satin

Color Finish Category: Stainless Steel

Depth: 5-3/8 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 22

Hardware Included: Yes

Height: 5-3/8 in

IAPMO Listed: Yes

Length: 33 in

Material Type: 300

Number Of Bowls: 2

Number of Holes: 1 Hole

Origin: Domestic

Overall Sink Size: 33 in x 21-1/4 in

Right Bowl Size: 14 in x 15-3/4 in x 5-1/4 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 14 in x 15-3/4 in x 5-1/4 in

Sink Depth: 5-3/8 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Thickness: 0.0291 in

Volts: 115V

Watts: 1120

Weight: 10.9

Width: 21-1/4 in