Dayton 33 x 22 in. 2 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Elite Satin

Part #DDSE233222  |  Item #802624  |  Manufacturer Part #DSE233222

$ 204.75 EACH

Number of Holes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 20-GAUGE STAINLESS STEEL: Commercial grade 20-gauge thickness and 300 Series stainless steel for everyday use.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

BAA Compliant: Yes

CSA Certified: CSA B45.4

Center Bowl Size: 14 in x 15-3/4 in x 7-7/8 in

Center Size: 8 in - 16 in

Collection: Dayton

Color Finish: Elite Satin

Color Finish Category: Stainless Steel

Depth: 8-1/16 in

Drain Location: Center

Drain Opening: 3-1/2 in

Faucet Connection: NPSM

Faucet Material: Brass

Gauge: 20

Handle Type: Lever

Hardware Included: Yes

Height: 8-1/16 in

IAPMO Listed: Yes

Length: 33 in

Material: Stainless Steel

Material Type: 300

Number Of Bowls: 2

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14 in x 15-3/4 in x 7-7/8 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 14 in x 15-3/4 in x 7-7/8 in

Sink Depth: 8-1/16 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Spout Height: 12-1/8 in

Spout Reach: 8 in

Spout Type: [Arc, Tube]

Style: Traditional

Thickness: 0.0351 in

Weight: 10.5

Width: 22 in