5 Hole Single Bowl Top Mount Rectangular Kitchen Sink with Rear Center Drain in Satin
Dayton 5 Hole Single Bowl Top Mount Rectangular Kitchen Sink with Rear Center Drain in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 300 SERIES STAINLESS STEEL: Designed for everyday use.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- MADE IN THE USA: This Elkay product is proudly made in the USA.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Dayton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 5-1/4 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 16 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Hardware Included:
- Yes
- Height:
- 5-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 25 in
- Material Type:
- 300L
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 21 in x 15-3/4 in x 5-1/4 in
- Sink Depth:
- 5-3/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in
- Thickness:
- 0.0291 in
- Weight:
- 6.41 lb
- Width:
- 22 in