Dayton Classic 25 x 19 in. 5 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin

Part #DD225195  |  Item #5111584  |  Manufacturer Part #D225195

$ 139.75 EACH

Number of Holes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: Multi-Family

BAA Compliant: Yes

CSA Certified: CSA B45.4

Center Bowl Size: 10 in x 14 in x 6-1/8 in

Collection: Dayton Classic

Color Finish: Satin

Color Finish Category: Stainless Steel

Depth: 6-5/16 in

Drain Location: [Center, Center]

Drain Opening: 3-1/2 in

Gauge: 22

Hardware Included: Yes

Height: 6-5/16 in

IAPMO Listed: Yes

Length: 25 in

Material: Stainless Steel

Material Type: 300

Number Of Bowls: 2

Number of Holes: 5 Hole

Origin: Domestic

Overall Sink Size: 25 in x 19 in

Right Bowl Size: 10 in x 14 in x 6-1/8 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 10 in x 14 in x 6-1/8 in

Sink Depth: 6-5/16 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Thickness: 0.0291 in

Volts: 115V

Weight: 7.5

Width: 19 in