Dayton
Dayton Classic 33 x 22 in. 5 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin
Part #DD233225 | Item #802335 | Manufacturer Part #D233225
Number of Holes
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- 300 SERIES STAINLESS STEEL: Designed for everyday use.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.3
Application: Multi-Family
BAA Compliant: Yes
CSA Certified: CSA B45.4
Center Bowl Size: 14 in x 15-3/4 in x 6-3/8 in
Collection: Dayton Classic
Color Finish: Satin
Color Finish Category: Stainless Steel
Depth: 6-9/16 in
Drain Location: [Center, Center]
Drain Opening: 3-1/2 in
Faucet Connection: [NPT, Female, Inlet]
Faucet Material: Brass
Gauge: 22
Handle Type: Lever
Hardware Included: Yes
Height: 6-9/16 in
IAPMO Listed: Yes
Length: 33 in
Material Type: 300
Number Of Bowls: 2
Number of Handles: Two Handle
Number of Holes: 5 Hole
Origin: Domestic
Overall Sink Size: 33 in x 22 in
Right Bowl Size: 14 in x 15-3/4 in x 6-3/8 in
Shape: Rectangular
Side Spray: No
Sink Bowl Size Left: 14 in x 15-3/4 in x 6-3/8 in
Sink Depth: 6-9/16 in
Sink Installation Type: Drop-in
Sink Material: Stainless Steel
Sink Size Range: 30 in - 35 in
Spout Height: 11 in
Spout Reach: 5-1/8 in
Spout Type: Gooseneck
Style: Traditional
Thickness: 0.0291 in
Weight: 8.5
Width: 22 in