15 x 15 in. 2 Hole Stainless Steel Drop- Bar Sink in Elite Satin Stainless Steel

You last purchased this on
 
Dayton

Dayton Elite 15 x 15 in. 2 Hole Stainless Steel Drop- Bar Sink in Elite Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dayton

Dayton Elite 15 x 15 in. 2 Hole Stainless Steel Drop- Bar Sink in Elite Satin Stainless Steel

  • Fast #
  • Part #DDSEP1515C
  • Item #4833907
  • Manufacturer Part #DSEP1515C
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Elite Satin Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 20-GAUGE STAINLESS STEEL: Commercial grade 20-gauge thickness and 300 Series stainless steel for everyday use.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • KIT INCLUDES: Sink, LK2477CR faucet, drain; save the time of having to purchase each item separately.
  • DRAIN OPENING: Sink drain opening measures 2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
Application:
Multi-Family
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B125.2, CSA B125.1
Capacity:
2.5 gal
Collection:
Dayton Elite
Color Finish Category:
Stainless Steel
Color Finish Name:
Elite Satin
Depth:
6 in
Drain Location:
Center
Drain Opening:
2 in
Gauge (metal):
20 ga
Hardware Included:
Yes
Height:
6 in
IAPMO Listed -:
No
Installation Type:
Drop-in, Sink Kits
Length:
15 in
Material:
Stainless Steel
Material Type:
301
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
2 Hole
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
12 in x 9-1/4 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
Thickness:
0.0351 in
Width:
15 in