25X22 4H 1B SS TM KITC SINK PKG
Dayton Elite 25X22 4H 1B SS TM KITC SINK PKG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 20-GAUGE STAINLESS STEEL: Commercial grade 20-gauge thickness and 300 Series stainless steel for everyday use.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- KIT INCLUDES: DSE125224 sink, LK1001CR faucet, drain; save the time of having to purchase each item separately.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Multi-Family
- CSA Certified:
- CSA B125.1
- Collection:
- Dayton Elite
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Elite Satin
- Depth:
- 8-1/16 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- Hardware Included:
- Yes
- Height:
- 8-1/16 in
- Length:
- 25 in
- Material Type:
- 301
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Side Spray:
- No
- Sink Depth:
- 8-1/16 in
- Sink Installation Type:
- Drop-in, Sink Kits
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in
- Style:
- Transitional
- Thickness:
- 0.0351 in
- Type:
- STR757292
- Weight:
- 14.85 lb
- Width:
- 22 in