Dayton
Dayton Elite 27 x 22 in. 5 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Elite Satin
Part #DDSESR127225 | Item #4706681 | Manufacturer Part #DSESR127225
Number of Holes
Product Details
- SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: High-quality 18-gauge thickness and 300 Series stainless steel for lasting durability.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 30".
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.3
Application: Multi-Family
BAA Compliant: Yes
CSA Certified: CSA B45.4
Capacity: 12.6 gal
Collection: Dayton Elite
Color Finish: Elite Satin
Color Finish Category: Stainless Steel
Depth: 8 in
Drain Location: Center
Drain Opening: 3-1/2 in
Faucet Connection: [Female, Compression, Hose]
Faucet Material: Brass
Gauge: 18
Handle Type: Lever
Hardware Included: Yes
Height: 8 in
IAPMO Listed: Yes
Length: 27 in
Material Type: 300
Number Of Bowls: 1
Number of Handles: Two Handle
Number of Holes: 5 Hole
Origin: Domestic
Overall Sink Size: 27 in x 22 in
Shape: Rectangular
Side Spray: No
Sink Bowl Size: 24 in x 16 in x 8 in
Sink Depth: 8 in
Sink Installation Type: [Drop-in, Undermount]
Sink Material: Stainless Steel
Sink Size Range: 25 in - 30 in
Spout Height: 4-3/16 in
Spout Reach: 5-5/16 in
Spout Type: Fixed
Style: Traditional
Thickness: 0.0461 in
Weight: 17
Width: 22 in