Dayton® Drop-In Hospitality Sink in Satin

Part #DDE115152  |  Manufacturer Part #DE115152

Number of Holes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

Center Size: 4 in

Collection: Dayton®

Color Finish: Satin

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 23

IAPMO Listed: Yes

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 15 in x 15 in x 5-1/8 in

Sink Bowl Size: 10 in x 12 in x 5-1/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel