31-7/8 x 31-7/8 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Elite Satin

You last purchased this on
 
Dayton

31-7/8 x 31-7/8 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Elite Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dayton

31-7/8 x 31-7/8 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Elite Satin

  • Fast #
  • Part #DDE217323
  • Item #1302
  • Manufacturer Part #DE217323
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • 20-GAUGE STAINLESS STEEL: Commercial grade 20-gauge thickness and 300 Series stainless steel for everyday use.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Multi-Family
BAA Compliant:
Yes
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Elite Satin
Depth:
7 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
20 ga
Hardware Included:
Yes
Height:
7 in
IAPMO Listed -:
Yes
Length:
31-7/8 in
Material Type:
300
Number of Bowls:
2
Number of Holes:
3 Hole
Origin:
Domestic
Shape:
Square
Side Spray:
No
Sink Bowl Size, Left:
14 in x 15-3/4 in x 6-7/8 in
Sink Bowl Size, Right:
15-3/4 in x 14 in x 6-7/8 in
Sink Depth:
7 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Style:
Traditional
Thickness:
0.0351 in
Weight:
15.7 lb
Width:
31-7/8 in