DBI-SALA®

Delta™ Size XL Comfort Vest Style Harness

Part #D1100938  |  Manufacturer Part #1100938

Clothing Size:

XL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z359.1, ANSI Z359.3

Application: Construction, General Industrial, Transportation

Clothing Size: XL

Collection: Delta™

Color Finish: Yellow

Material: Tech-Lite™ Aluminum, Zinc Plated Steel

OSHA Specifications: OSHA 1910.66;OSHA 1926.502

Tensile Strength: 6000 lb

Weight: 3.59

Work Load Limit: 420