Size XXL Comfort Vest Style Harness
Delta™ Size XXL Comfort Vest Style Harness
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z359.1, ANSI Z359.3
- Application:
- Construction, General Industrial, Transportation
- Clothing Size:
- XXL
- Collection:
- Delta™
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- Polyester
- OSHA:
- OSHA 1910.66;OSHA 1926.502
- Weight:
- 3.65 lb