DBI-SALA®

ExoFit NEX™ L Size Full Body Harness Back and Side D-ring

Part #S1113055  |  Manufacturer Part #1113055

Clothing Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4

Application: Construction, Gas, General Industrial, Mining, Oil, Utilities, Wind Energy

Clothing Size: L

Collection: ExoFit NEX™

Color Finish: Grey

Lift Capacity: 420

Material: Aluminum, Zinc Plated Steel

OSHA Specifications: OSHA 1910.66;OSHA 1926.502

Weight: 4.5