Size L Vest Style Harness

You last purchased this on
 
DBI-SALA®

ExoFit™ Size L Vest Style Harness

This product requires certification to purchase.
Brand image
You last purchased this on
 
DBI-SALA®

ExoFit™ Size L Vest Style Harness

  • Fast #
  • Part #S1107977
  • Item #6167113
  • Manufacturer Part #1107977
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Back D-ring
  • Quick connect chest and leg straps
  • Built-in shoulder, back and leg comfort padding
  • Parachute torso adjusters
  • Anti-tear ballistic nylon
  • Built-in reflective piping
  • Loops for body belt
  • Soft, lightweight webbing
  • Protected labels, equipped with i-Safe™
  • Requires Certification

Specifications

Application:
Construction, General Industrial, Mining
Clothing Size:
L
Coating:
Zinc Plated
Collection:
ExoFit™
Color Finish Name:
Blue
Material:
Steel
Product Type:
Harness
Tensile Strength:
6000 lb
Weight:
3.5 lb
Work Load Limit:
420 lb